Zoro Homepage

Cascade 1-Light 4.75" Wide Black Outdoor Wall Sconce

  • Mfr # 56190BGBK

  • Zoro # G1460537


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Features
2.75" Extension
Voltage
120 V
Width
4.75 in
Height
13.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56190BGBK
Zoro #
G1460537
UPC #
783209223578
Country of Origin
China

Dimensions

Width
4.75 in
Height
13.75 in
Fixture Height
13.75 in
Fixture Width
4.75 in
Wire Length
8 in

Details

Item
Outdoor Wall Mount Light
Features
2.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
480
Finish
Black
CRI
Greater than 90
Lamp Type
PCB Integrated
Housing Material
Aluminum, Glass
Lamp Watts
9 W
Lamp Included
Yes
Lamp Quantity
1
Color Temperature
3000 K
Collection
Cascade
Damp/Wet Rating
Wet
Rated Life
30,000 hrs
ADA Compliant
Yes
Lighting Direction
Indirect
Dimming Method
Electronic Low Voltage (ELV)

Description

This popular outdoor collection gets an improved facelift and has additional sizes for a more complete collection. The Black finish presents a dramatic background for the solid block of Bubble Glass that is brightly illuminated by the LED concealed in the top housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.