Zoro Homepage

Cascade 1-Light 6.5" Wide Black Outdoor Wall Sconce

  • Mfr # 55912BGBK

  • Zoro # G1457822


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Features
2.5" Extension
Voltage
120 V
Width
6.5 in
Height
13.75 in
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55912BGBK
Zoro #
G1457822
UPC #
783209172807
Country of Origin
China

Dimensions

Width
6.5 in
Height
13.75 in
Fixture Height
13.75 in
Fixture Width
6.5 in

Details

Item
Outdoor Wall Mount Light
Features
2.5" Extension
Voltage
120 V
Light Technology
LED
Lumens
550
Finish
Black
Lamp Watts
12 W
Housing Material
Aluminum, Glass
Lamp Type
PCB Integrated
Lamp Quantity
1
CRI
Greater than 90
Lamp Included
Yes
Color Temperature
3000 K
ADA Compliant
Yes
Collection
Cascade
Dimmable
No
Damp/Wet Rating
Wet

Description

This popular outdoor collection gets an improved facelift and has additional sizes for a more complete collection. The Black finish presents a dramatic background for the solid block of Bubble Glass that is brightly illuminated by the LED concealed in the top housing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.