This item is Discontinued.

This item is Discontinued.
Caspian 1-Lght 5.5" Wide Oil Rubbed Brnz / Antique Brass Pendant Lght (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
31209OIAB
Zoro #
G1884402
UPC #
783209231832
Country of Origin
China
Dimensions
Height
5.5
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Inside Diameter
49
Overall Height
5.5
Overall Length
14.75
Thickness
120
Wire Length
120
Minimum Height
12.5
Maximum Height
49
Details
For Use With
4.2
Collection
Caspian
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
1
Description
Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.