This item is Discontinued.

Maxim Lighting Caspian 1-Light 7" Wide Oil Rubbed Bronze / Antique Brass Wall Sconce 31211OIAB

Caspian 1-Light 7" Wide Oil Rubbed Bronze / Antique Brass Wall Sconce (Discontinued)

  • Mfr # 31211OIAB
  • Zoro # G1887729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31211OIAB
Zoro #
G1887729
UPC #
783209240247
Country of Origin
China

Dimensions

Height
7
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Overall Height
5.5
Thickness
120
Length
Oil Rubbed Bronze / Antique Brass
Overall Length
11
Backplate Height
7.75
Wire Length
8

Details

Dimmable
Yes
For Use With
1.8
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Collection
Caspian
Shade Material
Steel
Maximum Wattage Per Bulb
60

Description

Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.