This item is Discontinued.

Maxim Lighting Caspian 1-Light 8.75" Wide Bronze / Antique Brass Outdoor Wall Sconce 31201OIAB

Caspian 1-Light 8.75" Wide Bronze / Antique Brass Outdoor Wall Sconce (Discontinued)

  • Mfr # 31201OIAB
  • Zoro # G1458942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31201OIAB
Zoro #
G1458942
UPC #
783209231863
Country of Origin
China

Dimensions

Width
8.75 in

Details

Voltage
120 V
Finish
Oil Rubbed Bronze / Antique Brass
Lamp Quantity
1
Lamp Type
E26 Medium Incandescent
ADA Compliant
No
Collection
Caspian

Description

Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.