
Caspian 1-Light 8.75" Wide Bronze / Antique Brass Pendant Light (Discontinued)
- Mfr # 31208OIAB
- Zoro # G1883020
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31208OIAB
Zoro #
G1883020
UPC #
783209240230
Country of Origin
China
Dimensions
Height
8.75
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Thickness
120
Overall Height
8.75
Inside Diameter
133.25
Overall Length
11.75
Maximum Height
133.25
Wire Length
120
Minimum Height
23.25
Details
Dimmable
Yes
For Use With
5.5
Collection
Caspian
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Description
Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.