
Caspian 2-Light 17" Wide Oil Rubbed Bronze / Antique Brass Wall Sconce (Discontinued)
- Mfr # 31212OIAB
- Zoro # G1886231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31212OIAB
Zoro #
G1886231
UPC #
783209240261
Country of Origin
China
Dimensions
Height
17
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Overall Length
10.25
Length
Oil Rubbed Bronze / Antique Brass
Overall Height
6
Thickness
120
Wire Length
8
Backplate Height
5.25
Details
Dimmable
Yes
For Use With
3.7
Shade Material
Steel
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Collection
Caspian
ADA Compliant
No
Description
Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.