Caspian 2-Light 9" Wide Oil Rubbed Brnz / Antique Brass Pendant Light

  • Mfr # 31219OIAB

  • Zoro # G1888508


product price: $158.00
/ea
Free Shipping & Returns

Key Features

Length
9 in
Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31219OIAB
Zoro #
G1888508
UPC #
783209240254
Country of Origin
China

Dimensions

Height
12.25 in
Length
9 in
Width
9 in
Cord Length
120 in
Maximum Hanging Length
50.75 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
14.75 in
Canopy Height
0.75 in

Details

Housing Finish
Oil Rubbed Bronze / Antique Brass
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
2
Light Type
Incandescent
Collection Name
Caspian
Item
Multi-Light Pendant
Lamp Included
No
Dimmable
Yes
Lamp Watts
60 W
Material
Steel
Watts
120 W
Slope Angle
90°
Location Rating
Dry

Description

Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.