This item is Discontinued.

Maxim Lighting Caspian 3-Light 20" Wide Oil Rubbed Brnz / Antique Brass Pendant Light 31204OIAB

Caspian 3-Light 20" Wide Oil Rubbed Brnz / Antique Brass Pendant Light (Discontinued)

  • Mfr # 31204OIAB
  • Zoro # G1883617
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31204OIAB
Zoro #
G1883617
UPC #
783209240278
Country of Origin
China

Dimensions

Height
20
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Overall Height
20
Inside Diameter
59.75
Thickness
120
Overall Length
13.25
Wire Length
120
Minimum Height
23.75
Maximum Height
59.75

Details

Dimmable
Yes
For Use With
16.1
Collection
Caspian
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
3
Bulb Type
E26 Medium Incandescent

Description

Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.