This item is Discontinued.

Maxim Lighting Caspian 4-Light 36.5" Wide Oil Rubbed Brnz / Antique Brass Wall Sconce 31214OIAB

Caspian 4-Light 36.5" Wide Oil Rubbed Brnz / Antique Brass Wall Sconce (Discontinued)

  • Mfr # 31214OIAB
  • Zoro # G1888386
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31214OIAB
Zoro #
G1888386
UPC #
783209240292
Country of Origin
China

Dimensions

Height
36.5
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Overall Length
10.25
Length
Oil Rubbed Bronze / Antique Brass
Thickness
120
Overall Height
6
Wire Length
8
Backplate Height
5.25

Details

Dimmable
Yes
For Use With
6.4
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
4
Collection
Caspian
Shade Material
Steel
ADA Compliant
No

Description

Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.