Zoro Homepage
This item is Discontinued.
Maxim Lighting Caspian 5-Light 31.25" Wide Bronze / Antique Brass Pendant Light 31215OIAB

Caspian 5-Light 31.25" Wide Bronze / Antique Brass Pendant Light (Discontinued)

  • Mfr # 31215OIAB
  • Zoro # G1884761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31215OIAB
Zoro #
G1884761
UPC #
783209240308
Country of Origin
China

Dimensions

Height
31.25
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Inside Diameter
63.25
Overall Length
17.5
Overall Height
31.25
Thickness
120
Wire Length
120
Minimum Height
21.25
Maximum Height
63.25

Details

Shade Material
Steel
For Use With
11.7
Dimmable
Yes
Collection
Caspian
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Number of Bulbs
5

Description

Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.