This item is Discontinued.

Maxim Lighting Caspian 6-Light 24" Wide Oil Rubbed Brnz / Antique Brass Pendant Light 31205OIAB

Caspian 6-Light 24" Wide Oil Rubbed Brnz / Antique Brass Pendant Light (Discontinued)

  • Mfr # 31205OIAB
  • Zoro # G1885671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31205OIAB
Zoro #
G1885671
UPC #
783209231849
Country of Origin
China

Dimensions

Height
24
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Thickness
120
Overall Length
15
Overall Height
24
Inside Diameter
75.5
Maximum Height
75.5
Minimum Height
40.75
Wire Length
120

Details

For Use With
22.4
Collection
Caspian
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
6
Bulb Type
E26 Medium Incandescent

Description

Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.