This item is Discontinued.

Maxim Lighting Caspian 8-Light 31.5" Wide Bronze / Antique Brass Pendant Light 31207OIAB

This item is Discontinued.

Maxim Lighting

Caspian 8-Light 31.5" Wide Bronze / Antique Brass Pendant Light (Discontinued)

Mfr # 31207OIAB
Zoro # G1887622
UPC # 783209231856
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
31207OIAB
Zoro #
G1887622
UPC #
783209231856
Country of Origin
China

Dimensions

Height
31.5
Length
Oil Rubbed Bronze / Antique Brass
Width
Steel
Size
Oil Rubbed Bronze / Antique Brass
Overall Length
14.5
Thickness
120
Inside Diameter
65.75
Overall Height
31.5
Maximum Height
65.75
Wire Length
120
Minimum Height
30

Details

For Use With
35.2
Collection
Caspian
Bulb Type
E26 Medium Incandescent
ADA Compliant
No
Number of Bulbs
8
Maximum Wattage Per Bulb
60

Description

Inner shades of perforated metal are finished in a soft Antique Brass and accented by bands in a complimentary Oil Rubbed Bronze. The light from inside peeks through the perforations and creates an interesting lighting effect. The large scale of the pendants are well suited for larger rooms and hospitality applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.