This item is Discontinued.

Maxim Lighting Cassiopeia 2-Light 9.25" Wide Polished Nickel Wall Sconce 39503BCPN

Cassiopeia 2-Light 9.25" Wide Polished Nickel Wall Sconce (Discontinued)

  • Mfr # 39503BCPN
  • Zoro # G1878041
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39503BCPN
Zoro #
G1878041
UPC #
783209201941
Country of Origin
China

Dimensions

Height
9.25
Width
Stainless Steel, Steel, K9 Crystal
Size
Polished Nickel
Overall Length
10.5
Thickness
120
Overall Height
4.5
Length
Polished Nickel
Minimum Height
10.5
Backplate Height
10.25

Details

Dimmable
Yes
For Use With
5.54
Number of Bulbs
2
ADA Compliant
No
Collection
Cassiopeia
Bulb Type
E12 Candelabra Incandescent
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
60

Description

Petals of Beveled Crystal create a brilliant display housed in a Polished Nickel frame. This elegant collection spans many design genres from modern to traditional and will enhance a wide variety of room decor.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.