This item is Discontinued.

Maxim Lighting Cassiopeia 3-Light 11.75" Wide Polished Nickel Pendant Light 39502BCPN

Cassiopeia 3-Light 11.75" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 39502BCPN
  • Zoro # G1877621
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39502BCPN
Zoro #
G1877621
UPC #
783209201040
Country of Origin
China

Dimensions

Height
11.75
Length
Polished Nickel
Width
Stainless Steel, Steel, K9 Crystal
Size
Polished Nickel
Thickness
120
Overall Height
11.75
Overall Length
14.75
Inside Diameter
59.75
Maximum Height
59.75
Minimum Height
23.75
Wire Length
120

Details

For Use With
13.73
Dimmable
Yes
Collection
Cassiopeia
Number of Bulbs
3
Shade Finish
Beveled Crystal
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60

Description

Petals of Beveled Crystal create a brilliant display housed in a Polished Nickel frame. This elegant collection spans many design genres from modern to traditional and will enhance a wide variety of room decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.