This item is Discontinued.

Maxim Lighting Cassiopeia 3-Light 14" Wide Polished Nickel Flush Mount Light 39500BCPN

Cassiopeia 3-Light 14" Wide Polished Nickel Flush Mount Light (Discontinued)

  • Mfr # 39500BCPN
  • Zoro # G1877518
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39500BCPN
Zoro #
G1877518
UPC #
783209201057
Country of Origin
China

Dimensions

Length
Polished Nickel
Width
Stainless Steel, Steel, K9 Crystal
Height
14
Size
Polished Nickel
Overall Height
14
Overall Length
8.5
Thickness
120
Inside Diameter
8.5
Maximum Height
8.5

Details

Dimmable
Yes
For Use With
11.2
Shade Finish
Beveled Crystal
Bulb Type
E12 Candelabra Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
3
ADA Compliant
No
Collection
Cassiopeia

Description

Petals of Beveled Crystal create a brilliant display housed in a Polished Nickel frame. This elegant collection spans many design genres from modern to traditional and will enhance a wide variety of room decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.