This item is Discontinued.

Maxim Lighting Cassiopeia 6-Light 22.25" Wide Polished Nickel Pendant Light 39505BCPN

Cassiopeia 6-Light 22.25" Wide Polished Nickel Pendant Light (Discontinued)

  • Mfr # 39505BCPN
  • Zoro # G1878087
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39505BCPN
Zoro #
G1878087
UPC #
783209201033
Country of Origin
China

Dimensions

Height
22.25
Length
Polished Nickel
Width
Stainless Steel, Steel, K9 Crystal
Size
Polished Nickel
Inside Diameter
60.5
Overall Height
22.25
Thickness
120
Overall Length
15.5
Maximum Height
60.5
Wire Length
120
Minimum Height
24.5

Details

Collection
Cassiopeia
For Use With
23.58
Dimmable
Yes
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
60
ADA Compliant
No
Number of Bulbs
6
Bulb Type
E12 Candelabra Incandescent

Description

Petals of Beveled Crystal create a brilliant display housed in a Polished Nickel frame. This elegant collection spans many design genres from modern to traditional and will enhance a wide variety of room decor.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.