Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Catalina 1-Light 6" Wide Dark Bronze Outdoor Pole/Post Mount

  • Mfr # 30090CLDBZ

  • Zoro # G1506649


product price: $114.00
/ea
Free Shipping & Returns

Key Features

Size
Dark Bronze
Finish
Dark Bronze
Dimmable
Yes
Height
6
Bulb Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30090CLDBZ
Zoro #
G1506649
UPC #
783209240926
Country of Origin
China

Dimensions

Size
Dark Bronze
Height
6
Length
Dark Bronze
Width
Aluminum, Glass
Overall Height
6
Thickness
120
Overall Length
19.5
Wire Length
8

Details

Item
Outdoor Pole/Post Mount Light
Finish
Dark Bronze
Dimmable
Yes
Bulb Technology
Incandescent
Voltage
120 V
Material of Construction
Aluminum, Glass
Lamp Included
No
Number of Lamps
1
Bulb Type
E26 Medium Incandescent
For Use With
5.26
Number of Bulbs
1
ADA Compliant
No
Shade Finish
Clear
Collection
Catalina
Maximum Wattage Per Bulb
60
Damp/Wet Rating
Wet
Lamp Watts
60 W

Description

An elongated rectangular shaped design that is both minimalist and industrial. Die cast frames of Dark Bronze support Clear glass panels that provide an unobstructed view of the lantern's interior. Customize with your choice of lamps from vintage to tubular.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.