Catalina 1-Light 7" Wide Dark Bronze Outdoor Pendant

  • Mfr # 30097CLDBZ

  • Zoro # G1895900


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Height
22.5 in
Length
7 in
Housing Finish
Dark Bronze
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30097CLDBZ
Zoro #
G1895900
UPC #
783209240940
Country of Origin
China

Dimensions

Height
22.5 in
Length
7 in
Width
7 in
Chain Length
72 in
Cord Length
148 in
Maximum Hanging Length
98.25 in
Canopy Height
1.25 in
Minimum Hanging Length
26.25 in
Canopy Length
5 in
Canopy Width
5 in

Details

Housing Finish
Dark Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Catalina
Item
Outdoor Hanging Lantern
Lamp Watts
60 W
Lamp Included
No
Watts
60 W
Dimmable
Yes
Material
Aluminum, Glass
Slope Angle
90°
Location Rating
Wet

Description

An elongated rectangular shaped design that is both minimalist and industrial. Die cast frames of Dark Bronze support Clear glass panels that provide an unobstructed view of the lantern's interior. Customize with your choice of lamps from vintage to tubular.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.