
Catalina 1-Light 7" Wide Dark Bronze Outdoor Wall Sconce
Mfr # 30094CLDBZ
Zoro # G1459408
product price: $158.00
/ea
Free Shipping & Returns
Key Features
Features
8.5" Extension
Voltage
120 V
Width
7 in
Height
21 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30094CLDBZ
Zoro #
G1459408
UPC #
783209240933
Country of Origin
China
Dimensions
Width
7 in
Height
21 in
Fixture Width
4.75 in
Fixture Height
8 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
8.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Dark Bronze
Lamp Included
No
Lamp Watts
60 W
Lamp Type
E26 Medium
Housing Material
Aluminum, Glass
Lamp Quantity
1
Dimmable
Yes
Collection
Catalina
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
An elongated rectangular shaped design that is both minimalist and industrial. Die cast frames of Dark Bronze support Clear glass panels that provide an unobstructed view of the lantern's interior. Customize with your choice of lamps from vintage to tubular.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.