Zoro Homepage
This item is Discontinued.
Maxim Lighting Cathedral 1-Light 8.75" Wide Country Forge Outdoor Wall Sconce 30041CDCF

Cathedral 1-Light 8.75" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 30041CDCF
  • Zoro # G1461989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30041CDCF
Zoro #
G1461989
UPC #
783209087422
Country of Origin
China

Dimensions

Width
Forged Steel
Height
8.75
Length
Country Forge
Size
Country Forge
Overall Height
9.25
Overall Length
14.75
Thickness
120
Backplate Height
9.5

Details

For Use With
9.48
Maximum Wattage Per Bulb
60
Style
Craftsman
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Collection
Cathedral
Dimmable
Yes
Shade Finish
Seedy
Shade Material
Glass

Description

Made with the same attention to quality and durability as craftsmen used ages ago, the Cathedral forged-iron collection in a powder-coated Country Forge finish is built to last. The clear Seedy glass adds authenticity to this look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.