Zoro Homepage
This item is Discontinued.
Maxim Lighting Cathedral 3-Light 15.5" Wide Country Forge Outdoor Wall Sconce 30043CDCF

Cathedral 3-Light 15.5" Wide Country Forge Outdoor Wall Sconce (Discontinued)

  • Mfr # 30043CDCF
  • Zoro # G1461051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30043CDCF
Zoro #
G1461051
UPC #
783209087446
Country of Origin
China

Dimensions

Width
Forged Steel
Height
15.5
Length
Country Forge
Size
Country Forge
Overall Height
15.5
Overall Length
37
Thickness
120
Backplate Height
26

Details

For Use With
33.44
Style
Craftsman
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
ADA Compliant
No
Shade Finish
Seedy
Maximum Wattage Per Bulb
60
Collection
Cathedral
Dimmable
Yes

Description

Made with the same attention to quality and durability as craftsmen used ages ago, the Cathedral forged-iron collection in a powder-coated Country Forge finish is built to last. The clear Seedy glass adds authenticity to this look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.