This item is Discontinued.

Maxim Lighting Cebu 1-Light 9" Wide Capiz / Gold Silver Pendant Light 14422CZGS

This item is Discontinued.

Maxim Lighting

Cebu 1-Light 9" Wide Capiz / Gold Silver Pendant Light (Discontinued)

Mfr # 14422CZGS
Zoro # G1888587
UPC # 783209199231
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14422CZGS
Zoro #
G1888587
UPC #
783209199231
Country of Origin
China

Dimensions

Height
9
Length
Capiz / Gold Silver
Width
Steel, Crystal, Capiz Shell
Size
Capiz / Gold Silver
Inside Diameter
58.5
Overall Height
9
Overall Length
16
Overall Width
28.75
Thickness
110-130
Wire Length
120
Maximum Height
58.5
Chain Length
36
Minimum Height
18.5

Details

Housing Finish
Capiz / Gold Silver
Lamp Type
E26 Medium Incandescent
Voltage
110-130 V
Number of Lights
1
Collection Name
Cebu
Dimmable
Yes
Collection
Cebu
For Use With
3.96
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
ADA Compliant
No

Description

Smaller scale chandeliers finished in Golden Silver are draped with strands of Capiz Shell and crystal. These chandeliers work well in bedroom and bath areas as well as smaller dining rooms.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.