Zoro Homepage

Ceiling Wrap 1-Light 4" Wide White Utility Items

  • Mfr # 57521WT

  • Zoro # G1897781


product price: $80.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
White
Width
Acrylic, Steel
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57521WT
Zoro #
G1897781
UPC #
783209220201
Country of Origin
China

Dimensions

Length
White
Width
Acrylic, Steel
Height
4
Size
White
Overall Height
48
Fixture Width
4.33 in
Overall Length
4.5
Thickness
120
Wire Length
8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.