Zoro Homepage

Ceiling Wrap 1-Light 7" Wide White Flush Mount Light

  • Mfr # 57523WT

  • Zoro # G1895447


product price: $84.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White
Length
White
Width
Steel
Lamp Type
PCB Integrated
Voltage
110-277 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57523WT
Zoro #
G1895447
UPC #
783209234680
Country of Origin
China

Dimensions

Length
White
Width
Steel
Height
7
Size
White
Fixture Height
2.25 in
Overall Height
48
Thickness
110-277
Fixture Width
7 in
Overall Length
2.5
Wire Length
11.75
Backplate Height
2.25

Description

This modern era utility fixture has the perfect combination of economical operation and low
maintenance. No longer do you have to change fluorescent tubes as this new design features
dual full length LED boards for ample light and even distribution.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.