Zoro Homepage

Centennial 1-Light 6.25" Wide Polished Nickel Pendant Light

  • Mfr # 20471CLPN

  • Zoro # G1886049


product price: $148.00
/ea
Free Shipping & Returns

Key Features

Length
Polished Nickel
Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20471CLPN
Zoro #
G1886049
UPC #
783209199712
Country of Origin
China

Dimensions

Height
6.25
Length
Polished Nickel
Width
Steel and Glass
Size
Polished Nickel
Thickness
120
Overall Length
10.75
Inside Diameter
132
Overall Height
6.25
Wire Length
118
Maximum Height
132
Minimum Height
12.5
Cord Length
118 in
Maximum Hanging Length
132 in
Canopy Width
5 in
Canopy Length
1 in
Minimum Hanging Length
12.5 in

Details

Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Centennial
Item
Single Pendant
Watts
60 W
Material
Steel, Glass
Lamp Watts
60 W
Dimmable
Yes
Collection
Centennial
Lamp Included
No
For Use With
2.6
ADA Compliant
No
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Slope Angle
120°
Location Rating
Dry

Description

Traditional fonts of Polished Nickel support Clear glass shades reminiscent of Colonial times. This ageless design has upscale appeal at an attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.