Zoro Homepage

Centennial 1-Light 6.25" Wide Polished Nickel Wall Sconce

  • Mfr # 20479CLPN

  • Zoro # G1886712


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Height
6.25
Dimmable
Yes
Finish
Polished Nickel
Size
Polished Nickel
For Use With
3.41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20479CLPN
Zoro #
G1886712
UPC #
783209199736
Country of Origin
China

Dimensions

Height
6.25
Width
Steel and Glass
Size
Polished Nickel
Length
Polished Nickel
Overall Height
7
Overall Length
22
Thickness
120
Back Plate Width
8.5 in
Back Plate Height
4.75 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
For Use With
3.41
Lamp Included
No
Bulb Technology
Incandescent
Voltage
120 V
Description/Special Features
7" Extension
Lamp Watts
60 W
Collection
Centennial
Bulb Type
E26 Medium Incandescent
Number of Bulbs
1
ADA Compliant
No
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Body Material
Steel, Glass
Location Rating
Damp

Description

Traditional fonts of Polished Nickel support Clear glass shades reminiscent of Colonial times. This ageless design has upscale appeal at an attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.