This item is Discontinued.

Maxim Lighting Centennial 2-Light 18" Wide Polished Nickel Vanity Light 20474CLPN

Centennial 2-Light 18" Wide Polished Nickel Vanity Light (Discontinued)

  • Mfr # 20474CLPN
  • Zoro # G1888882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20474CLPN
Zoro #
G1888882
UPC #
783209199743
Country of Origin
China

Dimensions

Height
18
Length
Polished Nickel
Width
Steel and Glass
Overall Height
6.75
Thickness
120
Overall Length
16
Size
Polished Nickel

Details

Collection
Centennial
For Use With
6.84
Dimmable
Yes
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Number of Bulbs
2
Bulb Type
E26 Medium Incandescent
ADA Compliant
No

Description

Traditional fonts of Polished Nickel support Clear glass shades reminiscent of Colonial times. This ageless design has upscale appeal at an attractive price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.