This item is Discontinued.

Maxim Lighting Centennial 3-Light 24" Wide Polished Nickel Vanity Light 20475CLPN

Centennial 3-Light 24" Wide Polished Nickel Vanity Light (Discontinued)

  • Mfr # 20475CLPN
  • Zoro # G1886520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20475CLPN
Zoro #
G1886520
UPC #
783209199750
Country of Origin
China

Dimensions

Height
24
Length
Polished Nickel
Width
Steel and Glass
Overall Height
6.75
Overall Length
16
Size
Polished Nickel
Thickness
120

Details

Collection
Centennial
Dimmable
Yes
For Use With
8.14
Maximum Wattage Per Bulb
60
Shade Finish
Clear
Number of Bulbs
3
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Traditional fonts of Polished Nickel support Clear glass shades reminiscent of Colonial times. This ageless design has upscale appeal at an attractive price.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.