Zoro Homepage

Centennial 3-Light 6.25" Wide Polished Nickel Pendant Light

  • Mfr # 20473CLPN

  • Zoro # G1884396


product price: $418.00
/ea
Free Shipping & Returns

Key Features

Length
Polished Nickel
Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Light Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20473CLPN
Zoro #
G1884396
UPC #
783209199729
Country of Origin
China

Dimensions

Height
6.25
Length
Polished Nickel
Width
Steel and Glass
Size
Polished Nickel
Overall Length
10.75
Overall Height
31.5
Thickness
120
Inside Diameter
132
Wire Length
118
Minimum Height
12.5
Maximum Height
132
Cord Length
118 in
Maximum Hanging Length
132 in
Minimum Hanging Length
12.5 in
Canopy Height
0.98 in
Canopy Length
29.92 in
Canopy Width
4.53 in

Details

Housing Finish
Polished Nickel
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Centennial
Item
Multi-Light Pendant
Dimmable
Yes
Lamp Included
No
Lamp Watts
60 W
Watts
180 W
For Use With
8.89
Material
Steel, Glass
Collection
Centennial
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Finish
Clear
Number of Bulbs
3
Slope Angle
120°
Location Rating
Dry

Description

Traditional fonts of Polished Nickel support Clear glass shades reminiscent of Colonial times. This ageless design has upscale appeal at an attractive price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.