
Chalet 1-Light 6" Wide Bronze / Gold Outdoor Wall Sconce
Mfr # 10312CLBZGLD
Zoro # G1457840
product price: $108.00
/ea
Free Shipping & Returns
Key Features
Features
8.25" Extension
Voltage
120 V
Width
6 in
Height
10 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10312CLBZGLD
Zoro #
G1457840
UPC #
783209222397
Country of Origin
China
Dimensions
Width
6 in
Height
10 in
Fixture Height
6 in
Fixture Width
4.75 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
8.25" Extension
Voltage
120 V
Light Technology
LED
Lumens
400
Finish
Bronze / Gold
Color Temperature
2200 K
Lamp Quantity
1
Lamp Type
E26 Medium
CRI
Greater than 90
Lamp Included
Yes
Lamp Watts
4 W
Housing Material
Aluminum, Glass
Collection
Chalet
Damp/Wet Rating
Wet
Rated Life
35,000 hrs
Dimming Method
Triac CL
Lighting Direction
Down
Description
Our new collections of outdoor fixtures feature the latest trends at excellent pricing. The combination of long-lasting die cast aluminum and hand blown thick clear glass is accentuated with the two-tone finish of Bronze and Gold creating the ultimate designer look.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.