Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chantilly 10-Light 22" Wide Polished Nickel Chandelier

  • Mfr # 21465NKPN

  • Zoro # G1887290


product price: $2,148.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Lamp Type
G9
Fixture Wattage
30 W
Size
Polished Nickel
Height
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21465NKPN
Zoro #
G1887290
UPC #
783209094079
Country of Origin
China

Dimensions

Size
Polished Nickel
Height
22
Length
Polished Nickel
Overall Length
34.5
Width
Steel
Thickness
120
Overall Height
22
Wire Length
120
Chain Length
36
Cord Length
120 in
Canopy Width
6 in
Canopy Height
3 in

Details

Item
Single-Tier Chandelier
Housing Finish
Polished Nickel
Lamp Type
G9
Fixture Wattage
30 W
Style
Contemporary
Voltage
120 V
Number of Lights
10
Dimmable
Yes
For Use With
18.74
Collection
Chantilly
Light Type
LED
Lamp Watts
3 W
Material
Steel
Maximum Wattage Per Bulb
40
Shade Material
Metal
Number of Bulbs
10
ADA Compliant
No
Bulb Type
G9 Xenon
Color Temperature
3000 K
Lumens
8000
Rated Life
2,000 hrs
Bulb Included
Yes
Location Rating
Dry

Description

Chantilly collection features metal frames gracefully draped with Nickel finished jewelry chain. Metal trim rings of Polished Nickel add sharp contrast to the softness of the chain, which conceals the xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.