Chantilly 12-Light 27" Wide Polished Nickel Chandelier

  • Mfr # 21466NKPN

  • Zoro # G1889591


product price: $3,198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Lamp Type
G9
Fixture Wattage
480 W
Size
Polished Nickel
For Use With
26.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21466NKPN
Zoro #
G1889591
UPC #
783209094086
Country of Origin
China

Dimensions

Size
Polished Nickel
Width
Steel
Length
Polished Nickel
Thickness
120
Overall Length
43
Overall Height
27
Height
27
Wire Length
120
Chain Length
36
Cord Length
120 in
Canopy Height
3 in
Canopy Width
6 in

Details

Item
Single-Tier Chandelier
Housing Finish
Polished Nickel
Lamp Type
G9
Fixture Wattage
480 W
For Use With
26.46
Lamp Watts
40 W
Dimmable
Yes
Voltage
120 V
Number of Lights
12
Light Type
Xenon
Collection
Chantilly
Material
Steel
Style
Contemporary
Shade Material
Metal
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
ADA Compliant
No
Number of Bulbs
12
Color Temperature
2900 K
Rated Life
2,000 hrs
Lumens
6000
Bulb Included
Yes
Location Rating
Dry

Description

Chantilly collection features metal frames gracefully draped with Nickel finished jewelry chain. Metal trim rings of Polished Nickel add sharp contrast to the softness of the chain, which conceals the xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.