Zoro Homepage

Chantilly 14-Light 34" Wide Polished Nickel Pendant Light

  • Mfr # 21467NKPN

  • Zoro # G1894659


product price: $5,398.00
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Length
Polished Nickel
Housing Finish
Polished Nickel
Lamp Type
G9
Voltage
120 V
Light Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21467NKPN
Zoro #
G1894659
UPC #
783209094093
Country of Origin
China

Dimensions

Height
34
Length
Polished Nickel
Width
Steel
Size
Polished Nickel
Overall Height
34
Thickness
120
Overall Length
55
Chain Length
72
Wire Length
180
Cord Length
180 in
Maximum Hanging Length
130 in
Canopy Height
3 in
Canopy Width
6 in

Details

Housing Finish
Polished Nickel
Lamp Type
G9
Voltage
120 V
Number of Lights
14
Light Type
LED
Style
Contemporary
Collection Name
Chantilly
Shade Material
Metal
Item
Entry Foyer Pendant
Collection
Chantilly
Material
Steel
Watts
42 W
For Use With
40.12
Lamp Included
Yes
Lamp Watts
3 W
Color Temperature
3000 K
Dimmable
Yes
Rated Life
2,000 hrs
ADA Compliant
No
Number of Bulbs
14
Maximum Wattage Per Bulb
40
Bulb Type
G9 Xenon
Lumens
7000
Location Rating
Dry

Description

Chantilly collection features metal frames gracefully draped with Nickel finished jewelry chain. Metal trim rings of Polished Nickel add sharp contrast to the softness of the chain, which conceals the xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.