Zoro Homepage

Chantilly 2-Light 12" Wide Polished Nickel Wall Sconce

  • Mfr # 21469NKPN

  • Zoro # G1893800


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Size
Polished Nickel
Description/Special Features
6.5" Extension
Voltage
120 V
Lamp Watts
3 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21469NKPN
Zoro #
G1893800
UPC #
783209094109
Country of Origin
China

Dimensions

Height
12
Width
Steel
Size
Polished Nickel
Length
Polished Nickel
Overall Height
6.5
Thickness
120
Overall Length
11
Backplate Height
7.09
Back Plate Height
7.09 in
Back Plate Width
6.3 in

Details

Dimmable
Yes
Finish
Polished Nickel
Item
Wall Sconce
Description/Special Features
6.5" Extension
Voltage
120 V
Lamp Watts
3 W
Lamp Included
Yes
Bulb Technology
LED
For Use With
2.87
Number of Bulbs
2
ADA Compliant
No
Style
Contemporary
Maximum Wattage Per Bulb
40
Shade Material
Metal
Bulb Type
G9 Xenon
Collection
Chantilly
Watts
6 W
Lumens
1600
Color Temperature
3000 K
Body Material
Steel
Location Rating
Dry
Rated Life
2,000 hrs

Description

Chantilly collection features metal frames gracefully draped with Nickel finished jewelry chain. Metal trim rings of Polished Nickel add sharp contrast to the softness of the chain, which conceals the xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.