Zoro Homepage

Chantilly 6-Light 14" Wide Polished Nickel Chandelier

  • Mfr # 21464NKPN

  • Zoro # G1891411


product price: $1,198.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
G9
Fixture Wattage
18 W
Size
Polished Nickel
Length
Polished Nickel
Collection
Chantilly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21464NKPN
Zoro #
G1891411
UPC #
783209094062
Country of Origin
China

Dimensions

Size
Polished Nickel
Width
Steel
Length
Polished Nickel
Overall Length
22
Height
14
Overall Height
14
Thickness
120
Wire Length
120
Chain Length
36
Cord Length
120 in
Canopy Width
6 in
Canopy Height
3 in

Details

Item
Single-Tier Chandelier
Housing Finish
Polished Nickel
Lamp Type
G9
Fixture Wattage
18 W
Collection
Chantilly
Light Type
LED
For Use With
9.92
Number of Lights
6
Voltage
120 V
Style
Contemporary
Dimmable
Yes
Lamp Watts
3 W
Material
Steel
Shade Material
Metal
Number of Bulbs
6
Maximum Wattage Per Bulb
40
ADA Compliant
No
Bulb Type
G9 Xenon
Color Temperature
3000 K
Bulb Included
Yes
Rated Life
2,000 hrs
Lumens
4800
Location Rating
Dry

Description

Chantilly collection features metal frames gracefully draped with Nickel finished jewelry chain. Metal trim rings of Polished Nickel add sharp contrast to the softness of the chain, which conceals the xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.