Zoro Homepage

Chantilly 6-Light 18" Wide Polished Nickel Flush Mount Light

  • Mfr # 21460NKPN

  • Zoro # G1892026


product price: $1,198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Nickel
Length
Polished Nickel
Lamp Type
G9
Voltage
120 V
Height
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21460NKPN
Zoro #
G1892026
UPC #
783209094055
Country of Origin
China

Dimensions

Length
Polished Nickel
Width
Steel
Height
18
Size
Polished Nickel
Thickness
120
Overall Height
18
Overall Length
13

Details

Housing Finish
Polished Nickel
Lamp Type
G9
Voltage
120 V
Lumens
4800
Watts
18 W
Dimmable
Yes
Item
Flush Mount Lights
Color Temperature
3000 K
Bulb Technology
LED
Lamp Watts
3 W
Rated Life
2,000 hrs
For Use With
12.06
ADA Compliant
No
Bulb Type
G9 Xenon
Shade Material
Metal
Maximum Wattage Per Bulb
40
Style
Contemporary
Number of Bulbs
6
Collection
Chantilly
Bulb Included
Yes
Body Material
Steel
Location Rating
Dry

Description

Chantilly collection features metal frames gracefully draped with Nickel finished jewelry chain. Metal trim rings of Polished Nickel add sharp contrast to the softness of the chain, which conceals the xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.