Zoro Homepage
This item is Discontinued.
Maxim Lighting Chantilly 7-Light 12.5" Wide Polished Nickel Linear Pendant 21463NKPN

Chantilly 7-Light 12.5" Wide Polished Nickel Linear Pendant (Discontinued)

  • Mfr # 21463NKPN
  • Zoro # G1887449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21463NKPN
Zoro #
G1887449
UPC #
783209096868
Country of Origin
China

Dimensions

Height
39
Length
Polished Nickel
Width
Steel
Size
Polished Nickel
Overall Length
12
Thickness
120
Overall Height
12.5
Inside Diameter
55
Wire Length
120
Maximum Height
55

Details

Style
Contemporary
Shade Material
Metal
For Use With
30.87
Dimmable
Yes
Collection
Chantilly
Bulb Type
G9 Xenon
Maximum Wattage Per Bulb
40
Number of Bulbs
7
ADA Compliant
No

Description

Chantilly collection features metal frames gracefully draped with Nickel finished jewelry chain. Metal trim rings of Polished Nickel add sharp contrast to the softness of the chain, which conceals the xenon light source.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.