Zoro Homepage

Chip 1-Light 5" Wide White Flush Mount Light

  • Mfr # 57695WTWT

  • Zoro # G1888970


product price: $26.15
/ea

Key Features

Housing Finish
White
Length
White
Width
Polycarbonate, Steel
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57695WTWT
Zoro #
G1888970
UPC #
783209234192
Country of Origin
China

Dimensions

Length
White
Width
Polycarbonate, Steel
Height
5
Size
White
Overall Length
0.5
Thickness
120
Overall Height
5
Wire Length
8

Description

The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.