
Chip 5" 12W RD LED Flush Mount
Mfr # 57690WTBK
Zoro # G200553921
product price: $25.00
/eaKey Features
Length
5.25 in
Lamp Type
LED
Voltage
120
Height
0.5 in
Dimmable
ELV or Triac CL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57690WTBK
Zoro #
G200553921
UPC #
783209247666
Country of Origin
China
Dimensions
Length
5.25 in
Height
0.5 in
Wire Length
8 in
Shade Height
0.06 in
Adjustable Height
No
Details
Lamp Type
LED
Voltage
120
Dimmable
ELV or Triac CL
Glass Color
White
Number of Light Bars
1
Fixture Rated Life
50000
CRI
90
Lamp Watts
12
Color Temperature
3000
Housing Material
Polycarbonate
Lamp Type - Fixtures
PCB Integrated
Base Material
Polycarbonate, Steel
Rated Lumens
880
Description
The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.
- •Black finish flush mount light from the Chip collection
- •Constructed from high quality polycarbonate and steel
- •This fixture utilizes one 12-watt PCB LED bulb (integrated)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.