Chip 6.5" 15W SQ LED Flush Mount

  • Mfr # 57697WTBK

  • Zoro # G500553928


product price:  $32.00
/ea

Key Features

Color temp
3000K
Length
6.4 in
Width
6.4 in
Voltage
120V
Height
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57697WTBK
Zoro #
G500553928
UPC #
783209247833
Country of Origin
China

Dimensions

Length
6.4 in
Width
6.4 in
Height
1/2 in
Shade Height
0.06 in
Wire Length
8 in

Details

Color temp
3000K
Voltage
120V
Lumens
1080
Dimmable
Yes
Glass Color
White
Lighting Technology
LED
Rated Life
50000 hr
Lamp Quantity
1
Lamp Included
Yes
Max. Fixture Wattage
15
CRI
90
Material
Polycarbonate, Steel
Glass Finish
White
Theme
Chip
Shade Material
Polycarbonate

Description

The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.


  • •Black finish flush mount light from the Chip collection
  • •Constructed from high quality polycarbonate and steel
  • •This fixture utilizes one 15-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.