
Chip 7" 15W RD LED Flush Mount
Mfr # 57692WTBK
Zoro # G800554007
product price: $29.00
/eaKey Features
Housing Finish
Black
Lamp Type
LED
Voltage
120
Dimmable
ELV or Triac CL
Glass Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57692WTBK
Zoro #
G800554007
UPC #
783209247673
Country of Origin
China
Dimensions
Length
7 in
Shade Height
0.06 in
Adjustable Height
No
Wire Length
8 in
Details
Housing Finish
Black
Lamp Type
LED
Voltage
120
Dimmable
ELV or Triac CL
Glass Color
White
CRI
90
Housing Material
Polycarbonate
Fixture Rated Life
50000
Color Temperature
3000
Lamp Type - Fixtures
PCB Integrated
Fixture Wattage
15
Base Material
Polycarbonate, Steel
Rated Lumens
1080
Description
The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.
- •Black finish flush mount light from the Chip collection
- •Constructed from high quality pc and aluminum
- •This fixture utilizes one 16-watt PCB LED bulb (integrated)
- •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.