Zoro Homepage

Chip 9" 18W SQ LED Flush Mount

  • Mfr # 57699WTBK

  • Zoro # G700553889


product price: $50.65
/ea

Key Features

Color temp
3000K
Length
8-1/2 in
Width
8-1/2 in
Voltage
120V
Height
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57699WTBK
Zoro #
G700553889
UPC #
783209251090
Country of Origin
China

Dimensions

Length
8-1/2 in
Width
8-1/2 in
Height
3/4 in
Wire Length
8 in

Details

Color temp
3000K
Voltage
120V
Lumens
1620
Dimmable
Yes
Glass Color
White
CRI
90
Lamp Quantity
1
Lamp Included
Yes
Max. Fixture Wattage
18
Lighting Technology
LED
Rated Life
50000 hr
Material
Steel; Polycarbonate
Glass Finish
White
Shade Material
PMMA Acrylic
Theme
Chip

Description

The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.


  • •Black finish flush mount light from the Chip collection
  • •Constructed from high quality steel and polycarbonate
  • •This fixture utilizes one 18-watt PCB LED bulb (integrated)
  • •Safety rated for wet locations and is suitable for wet indoor or outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.