Chip 9" 18W SQ LED Flush Mount

  • Mfr # 57699WTSN

  • Zoro # G600553958


product price:  $52.00
/ea

Key Features

Color temp
3000K
Length
8-1/2 in
Voltage
120V
Height
3/4 in
Lumens
1620
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57699WTSN
Zoro #
G600553958
UPC #
783209251106
Country of Origin
China

Dimensions

Length
8-1/2 in
Width
8-1/2 in
Height
3/4 in
Wire Length
8 in

Details

Color temp
3000K
Voltage
120V
Lumens
1620
Dimmable
Yes
Finish
Satin Nickel
Glass Color
White
Lamp Included
Yes
Rated Life
50000 hr
Lighting Technology
LED
Lamp Quantity
1
CRI
90
Max. Fixture Wattage
18
Material
Steel; Polycarbonate
Glass Finish
White
Theme
Chip
Shade Material
PMMA Acrylic

Description

The entry level Wafer model features driverless technology with the same great look. Manufactured of a plastic shell with aluminum backing, the Chip brings all the look of the Wafer at economical pricing for residential applications. The bright and even lighting effect is delivered by edge-lit technology offering an upscale surface mount solution to substitute recessed can lighting.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.