Cordon Heritage Brass 3 Light Billiard
- Mfr # 2306-3HBR-PWH
- Zoro # G424177545
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
Finish
Heritage Brass
Bulb Base Type
Medium
Standard
CUL/cETLu
Length
57.25 in
Height
14.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2306-3HBR-PWH
- Zoro #
- G424177545
- UPC #
- 685659224306
- Country of Origin
- India
- Finish
- Heritage Brass
- Bulb Base Type
- Medium
- Standard
- CUL/cETLu
- Number of Lights
- 3
- Light Bulb Wattage
- 60 W
- Shade Material
- Plastic
- Material
- Steel
- Series
- Cordon
- Dimmable
- Yes
- Item
- Billiard
- Color
- Brass
- Shade Finish
- White
Dimensions
- Length
- 57.25 in
- Height
- 14.75 in
- Width
- 14 in
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.