Zoro Homepage
This item is Discontinued.
Maxim Lighting Cilandro 1-Light 4.5" Wide Satin Nickel Pendant Light 53009WTSN

Cilandro 1-Light 4.5" Wide Satin Nickel Pendant Light (Discontinued)

  • Mfr # 53009WTSN
  • Zoro # G1898490
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53009WTSN
Zoro #
G1898490
UPC #
783209066915
Country of Origin
China

Dimensions

Height
10 in
Length
4.5 in
Width
4.5 in
Cord Length
112.5 in
Maximum Hanging Length
134 in
Minimum Hanging Length
24 in
Canopy Width
4.5 in
Canopy Length
4.5 in
Canopy Height
1.25 in

Details

Housing Finish
Satin Nickel
Lamp Type
E26 Medium T10
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Cilandro
Item
Mini Pendant
Lamp Included
No
Dimmable
Yes
Material
Glass
Watts
40 W
Lamp Watts
40 W
Slope Angle
120°
Location Rating
Dry

Description

Cilandro is a contemporary style collection from Maxim Lighting International in Satin Nickel finish with White glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.