Cilandro 1-Light 4.75" Wide Satin Nickel Wall Sconce

  • Mfr # 53006WTSN

  • Zoro # G1899951


product price:  $84.00
/ea

Key Features

Height
12.25 in
Dimmable
Yes
Finish
Satin Nickel
Bulb Technology
Incandescent
Lamp Watts
40 W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53006WTSN
Zoro #
G1899951
UPC #
783209055162
Country of Origin
China

Dimensions

Height
12.25 in
Width
4.75 in
Back Plate Width
4.75 in
Back Plate Height
4.75 in

Details

Dimmable
Yes
Finish
Satin Nickel
Item
Wall Sconce
Bulb Technology
Incandescent
Lamp Watts
40 W
Description/Special Features
4" Extension
Lamp Included
No
Voltage
120 V
Bulb Type
E26 Medium T10
Number of Bulbs
1
Collection
Cilandro
Body Material
Glass
ADA Compliant
Yes
Location Rating
Damp
Lighting Direction
Up

Description

Cilandro is a contemporary style collection from Maxim Lighting International in Satin Nickel finish with White glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.