
Citadel 1-Light 5.25" Wide Chestnut Bronze Mini Pendant (Discontinued)
- Mfr # 27609CLCHB
- Zoro # G1898420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27609CLCHB
Zoro #
G1898420
UPC #
783209242241
Country of Origin
China
Dimensions
Height
5.25
Length
Chestnut Bronze
Width
Steel, Glass
Size
Chestnut Bronze
Overall Height
5.25
Thickness
120
Inside Diameter
67
Overall Length
22
Wire Length
120
Minimum Height
25
Maximum Height
67
Details
Shade Material
Glass
Collection
Citadel
For Use With
5.95
Dimmable
Yes
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
1
ADA Compliant
No
Description
Forged arms finished in Chestnut Bronze are suspended in a mobile-like fashion to create an interesting work of art. Suspended from the hook at each end are beautiful hand formed Clear piastra-styled glass which adds elegance to this bold design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.