Zoro Homepage
This item is Discontinued.
Maxim Lighting Citadel 1-Light 6" Wide Chestnut Bronze Wall Sconce 27601CLCHB

Citadel 1-Light 6" Wide Chestnut Bronze Wall Sconce (Discontinued)

  • Mfr # 27601CLCHB
  • Zoro # G1896969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27601CLCHB
Zoro #
G1896969
UPC #
783209242210
Country of Origin
China

Dimensions

Height
6
Width
Steel, Glass
Size
Chestnut Bronze
Length
Chestnut Bronze
Thickness
120
Overall Height
6
Overall Length
18
Wire Length
8
Backplate Height
6

Details

Dimmable
Yes
For Use With
3.09
Shade Finish
Clear
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Collection
Citadel
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Shade Material
Glass

Description

Forged arms finished in Chestnut Bronze are suspended in a mobile-like fashion to create an interesting work of art. Suspended from the hook at each end are beautiful hand formed Clear piastra-styled glass which adds elegance to this bold design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.