Zoro Homepage
This item is Discontinued.
Maxim Lighting Citadel 10-Light 33.25" Wide Chestnut Bronze Chandelier 27607CLCHB

Citadel 10-Light 33.25" Wide Chestnut Bronze Chandelier (Discontinued)

  • Mfr # 27607CLCHB
  • Zoro # G1895779
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27607CLCHB
Zoro #
G1895779
UPC #
783209242234
Country of Origin
China

Dimensions

Size
Chestnut Bronze
Width
Steel, Glass
Inside Diameter
87.25
Thickness
120
Overall Height
33.25
Height
33.25
Length
Chestnut Bronze
Overall Length
42.25
Minimum Height
45.25
Maximum Height
87.25
Wire Length
120

Details

Dimmable
Yes
For Use With
25.15
Collection
Citadel
Shade Finish
Clear
Maximum Wattage Per Bulb
60
ADA Compliant
No
Shade Material
Glass
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
10

Description

Forged arms finished in Chestnut Bronze are suspended in a mobile-like fashion to create an interesting work of art. Suspended from the hook at each end are beautiful hand formed Clear piastra-styled glass which adds elegance to this bold design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.